Apply to be a TradeMaster!
Main product image of 1 Light 10" Round Hood Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 10" Round Hood Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-521
Rating:
(0)
Q&A:
(0)
1 Light 10" Round Hood Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$61.99 each
In Stock
In Stock
Get 209 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass, Metal
Product Highlight: Mount
Wall
Product Highlight: Shape
Round
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired

Description

–
Satco's 60-521 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, with a round hood design, this Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this round Bulk Head.

Features
  • Diameter: 10.00 inches
  • Architectural Bronze Finish
  • Semi Gloss White Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Round shape
  • 1-year limited warranty

Specs

–
Energy Star Rated:

No

Dimmable:

Lamp Dependent

ADA:

No

Product Type:

Bulk Head

Application:

Outdoor

Glass Finish:

Semi Gloss

Material:

Glass

Metal

Mount:

Wall

Lamp Type:

A19

ANSI Base:

E26

Shape:

Round

Technology:

Lamp Dependent

Country of Origin:

China

CCT Selectable:

No

Number of Lamps:

1

Style:

Bulk Head

Voltage:

120v

Power Method:

Hardwired

Bulb Included:

No

Location Rating:

Wet

Finish:

Architectural Bronze

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy