Apply to be a TradeMaster!
Main product image of 1 Light 10" Oval Hood Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 10" Oval Hood Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-522
Rating:
(0)
Q&A:
(0)
1 Light 10" Oval Hood Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 103 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Finish
Semi Gloss White
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired

Description

–
Satco's 60-522 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, with an oval hood design, this Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.

Features
  • Width: 10.00 inches, Height: 6.13 inches
  • Semi Gloss White Finish
  • Semi Gloss White Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Oval hood
  • 1-year limited warranty

Specs

–
Product Type:

Bulk Head

Technology:

Lamp Dependent

Country of Origin:

China

Base Type:

Medium

Voltage:

120v

Mount:

Wall

Finish:

Semi Gloss White

Energy Star Rated:

No

Dimmable:

Lamp Dependent

Wattage:

60

Bulb Included:

No

Replaceable Light Source:

Yes

Style:

Bulk Head

CCT Selectable:

No

Number of Lamps:

1

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Wet

Material:

Metal

Glass

Application:

Outdoor

ADA:

No

Lamp Type:

A19

ANSI Base:

E26

Glass Finish:

Semi Gloss White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy