Apply to be a TradeMaster!
Main product image of 1 Light 10" Oval Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 10" Oval Cage Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-524
Rating:
(0)
Q&A:
(0)
1 Light 10" Oval Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 110 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Semi Gloss White
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Aluminum
Product Highlight: Wattage
60 Watts

Description

–
Satco's 60-524 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this oval cage Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.

Features
  • Width: 6.13 inches, Height: 10.00 inches
  • Semi Gloss White Finish
  • Semi Gloss White Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Oval cage
  • 1-year limited warranty

Specs

–
Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Energy Star Rated:

No

Lamp Type:

A19

Technology:

Lamp Dependent

ADA:

No

Finish:

Semi Gloss White

Glass Finish:

Semi Gloss White

Power Method:

Hardwired

Material:

Aluminum

Application:

Outdoor

Wattage:

60

ANSI Base:

E26

Dimmable:

Lamp Dependent

Base Type:

Medium

Bulb Included:

No

Number of Lamps:

1

Country of Origin:

China

Style:

Bulk Head

CCT Selectable:

No

Voltage:

120v

Mount:

Wall

Product Type:

Bulk Head

Location Rating:

Wet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy