Apply to be a TradeMaster!
Main product image of 1 Light 11" Large Oval Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 11" Large Oval Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-526
Rating:
(0)
Q&A:
(0)
1 Light 11" Large Oval Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$59.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Finish
Semi Gloss White
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts

Description

–
Satco's 60-526 1 light, 11 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.

Features
  • Width: 9.00 inches, Height: 11.00 inches
  • Semi Gloss White Finish
  • Clear Ribbed Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Oval shape
  • 1-year limited warranty

Specs

–
Dimmable:

Lamp Dependent

ADA:

No

Material:

Metal

Glass

Finish:

Semi Gloss White

Replaceable Light Source:

Yes

Application:

Outdoor

Mount:

Wall

Voltage:

120v

Style:

Bulk Head

Technology:

Lamp Dependent

CCT Selectable:

No

Glass Finish:

Clear Ribbed

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Product Type:

Bulk Head

Base Type:

Medium

ANSI Base:

E26

Location Rating:

Wet

Number of Lamps:

1

Wattage:

60

Country of Origin:

China

Energy Star Rated:

No

Power Method:

Hardwired

Lamp Type:

A19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy