Apply to be a TradeMaster!
Main product image of 1 Light 11" Large Oval Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 11" Large Oval Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-527
Rating:
(0)
Q&A:
(0)
1 Light 11" Large Oval Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 20 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Architectural Bronze
Product Highlight: Material
Aluminum

Description

–
Satco's 60-527 1 light, 11 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.

Features
  • Width: 9.00 inches, Height: 11.00 inches
  • Architectural Bronze Finish
  • Clear Ribbed Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Oval shape
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Technology:

Lamp Dependent

Base Type:

Medium

Bulb Included:

No

Mount:

Wall

Voltage:

120v

Wattage:

60

ADA:

No

Energy Star Rated:

No

CCT Selectable:

No

Number of Lamps:

1

Product Type:

Bulk Head

Style:

Bulk Head

Finish:

Architectural Bronze

Replaceable Light Source:

Yes

Lamp Type:

A19

Glass Finish:

Clear Ribbed

Material:

Aluminum

Location Rating:

Wet

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Application:

Outdoor

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy