Apply to be a TradeMaster!
Main product image of 1 Light 13" Large Oval Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 13" Large Oval Cage Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-528
Rating:
(0)
Q&A:
(0)
1 Light 13" Large Oval Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$63.99 each
In Stock
In Stock
Get 39 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall
Product Highlight: Finish
Semi Gloss White
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Aluminum

Description

–
Satco's 60-528 1 light, 13 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.

Features
  • Width: 8.50 inches, Height: 12.50 inches
  • Semi Gloss White Finish
  • Clear Ribbed Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Oval cage
  • 1-year limited warranty

Specs

–
Base Type:

Medium

Style:

Bulk Head

Number of Lamps:

1

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Wet

Lamp Type:

A19

Power Method:

Hardwired

Mount:

Wall

Dimmable:

Lamp Dependent

ANSI Base:

E26

CCT Selectable:

No

Application:

Outdoor

Bulb Included:

No

Replaceable Light Source:

Yes

Finish:

Semi Gloss White

ADA:

No

Wattage:

60

Technology:

Lamp Dependent

Material:

Aluminum

Energy Star Rated:

No

Country of Origin:

China

Voltage:

120v

Product Type:

Bulk Head

Glass Finish:

Clear Ribbed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy