Apply to be a TradeMaster!
Main product image of 1 Light 13" Large Oval Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 13" Large Oval Cage Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-529-NUVO
Rating:
(0)
Q&A:
(0)
1 Light 13" Large Oval Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$63.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Architectural Bronze
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminum
Product Highlight: Wattage
60 Watts

Description

–
Satco's 60-529 1 light, 13 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.

Features
  • Width: 8.50 inches, Height: 12.50 inches
  • Architectural Bronze Finish
  • Clear White Ribbed Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Oval cage
  • 1-year limited warranty

Specs

–
Technology:

Lamp Dependent

Power Method:

Hardwired

Energy Star Rated:

No

Finish:

Architectural Bronze

ADA:

No

Lamp Type:

A19

Number of Lamps:

1

Style:

Bulk Head

Dimmable:

Lamp Dependent

Application:

Outdoor

Product Type:

Bulk Head

Voltage:

120v

Glass Finish:

Clear White Ribbed

Material:

Aluminum

Bulb Included:

No

Wattage:

60

Location Rating:

Wet

Mount:

Wall

Base Type:

Medium

ANSI Base:

E26

CCT Selectable:

No

Replaceable Light Source:

Yes

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy