Apply to be a TradeMaster!
Main product image of 1 Light 10" Rectangle Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 10" Rectangle Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-530
Rating:
(0)
Q&A:
(0)
1 Light 10" Rectangle Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$67.99 each
In Stock
In Stock
Get 852 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Semi Gloss White
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired

Description

–
Satco's 60-530 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.

Features
  • Width: 6.50 inches, Height: 10.00 inches
  • Semi Gloss White Finish
  • Semi Gloss White Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Rectangular shape
  • 1-year limited warranty

Specs

–
Technology:

Lamp Dependent

Shape:

Rectangle

Number of Lamps:

1

Dimmable:

Lamp Dependent

Energy Star Rated:

No

Wattage:

60

Finish:

Semi Gloss White

Country of Origin:

China

CCT Selectable:

No

Voltage:

120v

Application:

Outdoor

Power Method:

Hardwired

Replaceable Light Source:

Yes

Base Type:

Medium

Style:

Bulk Head

Material:

Aluminum

Bulb Included:

No

ANSI Base:

E26

Mount:

Wall

Location Rating:

Wet

Glass Finish:

Semi Gloss White

Product Type:

Bulk Head

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy