Apply to be a TradeMaster!
Main product image of 1 Light 10" Rectangle Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 10" Rectangle Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-531
Rating:
(0)
Q&A:
(0)
1 Light 10" Rectangle Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$67.99 each
In Stock
In Stock
Get 1,873 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired

Description

–
Satco's 60-531 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.

Features
  • Width: 6.50 inches, Height: 10.00 inches
  • Architectural Bronze Finish
  • Frost Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Rectangular shape
  • 1-year limited warranty

Specs

–
Application:

Outdoor

Style:

Bulk Head

Lamp Type:

A19

Replaceable Light Source:

Yes

Location Rating:

Wet

Wattage:

60

Voltage:

120v

Energy Star Rated:

No

Glass Finish:

Frost

Material:

Aluminum

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Shape:

Rectangle

Bulb Included:

No

ADA:

No

Base Type:

Medium

Mount:

Wall

Finish:

Architectural Bronze

Number of Lamps:

1

ANSI Base:

E26

Dimmable:

Lamp Dependent

Product Type:

Bulk Head

CCT Selectable:

No

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy