Apply to be a TradeMaster!
Main product image of 1 Light 10" Rectangle Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 10" Rectangle Cage Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-533
Rating:
(0)
Q&A:
(0)
1 Light 10" Rectangle Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 302 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass, Metal
Product Highlight: Finish
Architectural Bronze
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Satco's 60-533 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.

Features
  • Width: 6.50 inches, Height: 10.00 inches
  • Architectural Bronze Finish
  • Clear Ribbed Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Rectangular shape
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Mount:

Wall

Bulb Included:

No

Application:

Outdoor

Glass Finish:

Clear Ribbed

Energy Star Rated:

No

Country of Origin:

China

Material:

Glass

Metal

Base Type:

Medium

Replaceable Light Source:

Yes

Finish:

Architectural Bronze

Wattage:

60

Style:

Bulk Head

Location Rating:

Wet

Product Type:

Bulk Head

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Shape:

Rectangle

ADA:

No

Technology:

Lamp Dependent

Voltage:

120v

CCT Selectable:

No

Number of Lamps:

1

Power Method:

Hardwired

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy