| Wattage: | 100 |
|---|---|
| Technology: | Lamp Dependent |
| CCT Selectable: | No |
| Mount: | Ceiling |
| Number of Lamps: | 1 |
| Material: | Glass Metal |
| Lamp Type: | A19 |
| Application: | Indoor |
| Replaceable Light Source: | Yes |
| Warranty: | 1 Year Limited (Fixtures) |
| Base Type: | Medium |
| Country of Origin: | China |
| Voltage: | 120v |
| ANSI Base: | E26 |
| Cord Length: | 144" |
| Series: | Ginger |
| Location Rating: | Dry |
| Energy Star Rated: | No |
| Finish: | Brushed Nickel |
| Power Method: | Hardwired |
| Glass Finish: | Opal |
| Style: | Traditional |
| Bulb Included: | No |
| Dimmable: | Lamp Dependent |
| Product Type: | Mini Pendant |