Apply to be a TradeMaster!
Main product image of 1 Light 12" Ceiling Spider Cage Fixture Die Cast Glass Lens
Magnifying glass
Hover image to zoom

1 Light 12" Ceiling Spider Cage Fixture Die Cast Glass Lens

Brand:
Nuvo
SKU:
60-535
Rating:
(0)
Q&A:
(0)
1 Light 12" Ceiling Spider Cage Fixture Die Cast Glass Lens
Magnifying glass
Hover image to zoom
$55.99 each
In Stock
In Stock
Get 21 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling

Description

–
Satco's 60-535 1 light, 12 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully finished in old bronze and features a spider cage design. Make safety and security priorities with this Die Cast Bulk Head.

Features
  • Length: 11.38 inches, Width: 11.38 inches, Height: 5.00 inches
  • Old Bronze Finish
  • Frost Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • Spider cage design
  • 1-year limited warranty

Specs

–
Dimmable:

Lamp Dependent

Number of Lamps:

1

Style:

Bulk Head

Replaceable Light Source:

Yes

Material:

Aluminum

Technology:

Lamp Dependent

Country of Origin:

China

Location Rating:

Wet

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

ANSI Base:

E26

Glass Finish:

Frost

Application:

Outdoor

Power Method:

Hardwired

Energy Star Rated:

No

Product Type:

Flush Mount

Mount:

Ceiling

Base Type:

Medium

Finish:

Old Bronze

Lamp Type:

A19

Bulb Included:

No

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy