Apply to be a TradeMaster!
Main product image of 1 Light 10" Cage Lantern Wall Fixture Die Cast Linen Acrylic Lens
Magnifying glass
Hover image to zoom

1 Light 10" Cage Lantern Wall Fixture Die Cast Linen Acrylic Lens

Brand:
Nuvo
SKU:
60-537
Rating:
(0)
Q&A:
(0)
1 Light 10" Cage Lantern Wall Fixture Die Cast Linen Acrylic Lens
Magnifying glass
Hover image to zoom
$38.40 each
In Stock
In Stock
Get 81 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
White
Product Highlight: Material
Die-Cast Aluminum

Description

–
Satco's 60-537 1 light, 10 inch wall mounted Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully finished in white and features an acrylic lens. Make safety and security priorities with this Die Cast Bulk Head.

Features
  • Width: 7.75 inches, Height: 9.75 inches
  • White Finish
  • Material: Die Cast Aluminum
  • Frost Lens Finish
  • Acrylic lens
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Wattage:

60

Power Method:

Hardwired

Lamp Type:

A19

Application:

Outdoor

Dimmable:

Lamp Dependent

Voltage:

120v

ANSI Base:

E26

Style:

Bulk Head

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Finish:

White

Location Rating:

Wet

Number of Lamps:

1

ADA:

No

Bulb Included:

No

Product Type:

Wall Lantern

Replaceable Light Source:

Yes

Base Type:

Medium

Country of Origin:

China

Technology:

Lamp Dependent

Material:

Die-Cast Aluminum

Energy Star Rated:

No

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy