Apply to be a TradeMaster!
Main product image of 1 Light 10" Cage Lantern Wall Fixture Die Cast Linen Acrylic Lens
Magnifying glass
Hover image to zoom

1 Light 10" Cage Lantern Wall Fixture Die Cast Linen Acrylic Lens

Brand:
Nuvo
SKU:
60-538
Rating:
(0)
Q&A:
(0)
1 Light 10" Cage Lantern Wall Fixture Die Cast Linen Acrylic Lens
Magnifying glass
Hover image to zoom
$38.89 each
In Stock
In Stock
Get 220 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Old Bronze
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Voltage
120v

Description

–
Satco's 60-538 1 light, 10 inch wall mounted Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this lantern Bulk Head is beautifully finished in old bronze and features an acrylic lens. Make safety and security priorities with this Die Cast Bulk Head.

Features
  • Width: 7.75 inches, Height: 9.75 inches
  • Old Bronze Finish
  • Material: Die Cast Aluminum
  • Frost Lens Finish
  • Acrylic lens
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E26

Number of Lamps:

1

Lamp Type:

A19

Country of Origin:

China

Bulb Included:

No

Power Method:

Hardwired

ADA:

No

Finish:

Old Bronze

Energy Star Rated:

No

Material:

Die-Cast Aluminum

Application:

Outdoor

Product Type:

Wall Lantern

Voltage:

120v

Style:

Bulk Head

Location Rating:

Wet

CCT Selectable:

No

Replaceable Light Source:

Yes

Base Type:

Medium

Wattage:

60

Mount:

Wall

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy