Apply to be a TradeMaster!
Main product image of Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-540
Rating:
(0)
Q&A:
(0)
Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$53.87 each
In Stock
In Stock
Get 179 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Metal, Glass
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No

Description

–
The Briton 60-540 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in White and features clear glass.

Features
  • Briton Collection
  • Width: 6.00 inches, Height: 18.00 inches
  • White Finish
  • Clear Seeded Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Dimmable:

Lamp Dependent

Finish:

White

Number of Lamps:

1

Series:

Briton

Wattage:

60

Product Type:

Wall Lantern

Power Method:

Hardwired

Material:

Metal

Glass

Mount:

Wall

Replaceable Light Source:

Yes

Application:

Outdoor

Energy Star Rated:

No

Bulb Included:

No

Voltage:

120v

Lamp Type:

A19

Base Type:

Medium

Technology:

Lamp Dependent

Style:

Traditional

CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E26

Location Rating:

Wet

ADA:

No

Country of Origin:

China

Glass Finish:

Clear Seeded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy