Apply to be a TradeMaster!
Main product image of Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-541
Rating:
(0)
Q&A:
(0)
Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$53.87 each
In Stock
In Stock
Get 783 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Old Bronze
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts

Description

–
The Briton 60-541 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in Old Bronze and features clear glass.

Features
  • Briton Collection
  • Width: 6.00 inches, Height: 18.00 inches
  • Old Bronze Finish
  • Clear Seeded Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Base Type:

Medium

Glass Finish:

Clear Seeded

Material:

Metal

Glass

Power Method:

Hardwired

Application:

Outdoor

Location Rating:

Wet

CCT Selectable:

No

Country of Origin:

China

ANSI Base:

E26

Technology:

Lamp Dependent

Number of Lamps:

1

Finish:

Old Bronze

Product Type:

Wall Lantern

Lamp Type:

A19

Style:

Traditional

Mount:

Wall

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Series:

Briton

Energy Star Rated:

No

Bulb Included:

No

ADA:

No

Dimmable:

Lamp Dependent

Voltage:

120v

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy