Apply to be a TradeMaster!
Main product image of Briton 1 Light 14" Post Lantern w/ Clear Glass
Magnifying glass
Hover image to zoom

Briton 1 Light 14" Post Lantern w/ Clear Glass

Brand:
Nuvo
SKU:
60-546
Rating:
(0)
Q&A:
(0)
Briton 1 Light 14" Post Lantern w/ Clear Glass
Magnifying glass
Hover image to zoom
$48.29 each
In Stock
In Stock
Get 137 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Pole, Post
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Metal, Glass
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Finish
White

Description

–
The Briton 60-546 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in White and features clear glass.

Features
  • Briton Collection
  • Length: 6.00 inches, Width: 6.00 inches, Height: 14.00 inches
  • White Finish
  • Clear Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Replaceable Light Source:

Yes

Mount:

Pole

Post

Style:

Traditional

Wattage:

60

Dimmable:

Lamp Dependent

Material:

Metal

Glass

Energy Star Rated:

No

Voltage:

120v

Glass Finish:

Clear

Finish:

White

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Series:

Briton

Product Type:

Post Lantern

Lamp Type:

A19

Technology:

Lamp Dependent

Number of Lamps:

1

Power Method:

Hardwired

Bulb Included:

No

CCT Selectable:

No

Location Rating:

Wet

Base Type:

Medium

ANSI Base:

E26

Application:

Outdoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy