Apply to be a TradeMaster!
Main product image of Briton 1 Light 14" Post Lantern w/ Clear Glass
Magnifying glass
Hover image to zoom

Briton 1 Light 14" Post Lantern w/ Clear Glass

Brand:
Nuvo
SKU:
60-547
Rating:
(0)
Q&A:
(0)
Briton 1 Light 14" Post Lantern w/ Clear Glass
Magnifying glass
Hover image to zoom
$48.29 each
In Stock
In Stock
Get 118 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Metal
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Post, Pole
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v

Description

–
The Briton 60-547 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in Old Bronze and features clear glass.

Features
  • Briton Collection
  • Length: 6.00 inches, Width: 6.00 inches, Height: 14.00 inches
  • Old Bronze Finish
  • Clear Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Material:

Glass

Metal

Application:

Outdoor

Country of Origin:

China

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Mount:

Post

Pole

Lamp Type:

A19

Bulb Included:

No

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Glass Finish:

Clear

Voltage:

120v

Base Type:

Medium

Technology:

Lamp Dependent

Energy Star Rated:

No

Style:

Traditional

Series:

Briton

CCT Selectable:

No

Replaceable Light Source:

Yes

ANSI Base:

E26

Location Rating:

Wet

Finish:

Old Bronze

Product Type:

Post Lantern

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy