Apply to be a TradeMaster!
Main product image of Briton 1 Light 14" Post Lantern w/ Clear Glass
Magnifying glass
Hover image to zoom

Briton 1 Light 14" Post Lantern w/ Clear Glass

Brand:
Nuvo
SKU:
60-548
Rating:
(0)
Q&A:
(0)
Briton 1 Light 14" Post Lantern w/ Clear Glass
Magnifying glass
Hover image to zoom
$49.37 each
In Stock
In Stock
Get 779 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Glass, Metal
Product Highlight: Finish
Textured Black
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Post
Product Highlight: Wattage
60 Watts

Description

–
The Briton 60-548 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in Black and features clear glass.

Features
  • Briton Collection
  • Length: 6.00 inches, Width: 6.00 inches, Height: 14.00 inches
  • Textured Black Finish
  • Clear Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Bulb Included:

No

CCT Selectable:

No

Voltage:

120v

Replaceable Light Source:

Yes

Application:

Outdoor

Lamp Type:

A19

Material:

Glass

Metal

Style:

Traditional

Location Rating:

Wet

Base Type:

Medium

Technology:

Lamp Dependent

Series:

Briton

Glass Finish:

Clear

ANSI Base:

E26

Finish:

Textured Black

Energy Star Rated:

No

Mount:

Post

Dimmable:

Lamp Dependent

Wattage:

60

Country of Origin:

China

Number of Lamps:

1

Power Method:

Hardwired

Product Type:

Post Lantern

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy