Apply to be a TradeMaster!
Main product image of Vega 1 light Outdoor Post Fixture w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

Vega 1 light Outdoor Post Fixture w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-5615
Rating:
(0)
Q&A:
(0)
Vega 1 light Outdoor Post Fixture w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$229.99 each
In Stock
In Stock
Get 5 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Post, Pole
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Glass, Metal
Product Highlight: Energy Star Rated
No

Description

–
Featuring an Asian-inspired design, and unique elements, the Vega outdoor post light is stylish and durable. The metal framework features rivet-like details, and welded slats on the cap, all finished in classic bronze, instilling the design with warm, rustic charm. The wire details curve in an hourglass shape, drawing your eye to the clear seeded glass panels. Illuminate your walkway, driveway, or outdoor entertainment spaces with the beautiful Vega hanging lantern.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 16 inch H x 10 inch W
  • Transitional design with contemporary details
  • Glass / Metal Construction
  • Classic Bronze Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Number of Lamps:

1

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Series:

Vega

Mount:

Post

Pole

Application:

Outdoor

Technology:

Lamp Dependent

ANSI Base:

E26

Country of Origin:

China

Replaceable Light Source:

Yes

Glass Finish:

Clear Seeded

Lamp Type:

A19

Power Method:

Hardwired

Material:

Glass

Metal

Energy Star Rated:

No

Finish:

Classic Bronze

Wattage:

100

Dimmable:

Lamp Dependent

Bulb Included:

No

Location Rating:

Wet

CCT Selectable:

No

Base Type:

Medium

Product Type:

Post Lantern

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy