| Mount: | Wall |
|---|---|
| Wattage: | 60 |
| Lamp Type: | A19 |
| Power Method: | Hardwired |
| Dimmable: | Lamp Dependent |
| Voltage: | 120v |
| Glass Finish: | Clear Seeded |
| ADA: | No |
| Energy Star Rated: | No |
| Material: | Metal Glass |
| Product Type: | Wall Lantern |
| Style: | Traditional |
| Technology: | Lamp Dependent |
| Base Type: | Medium |
| CCT Selectable: | No |
| Bulb Included: | No |
| ANSI Base: | E26 |
| Application: | Outdoor |
| Country of Origin: | China |
| Number of Lamps: | 1 |
| Series: | Wingate |
| Replaceable Light Source: | Yes |
| Location Rating: | Wet |
| Warranty: | 1 Year Limited (Fixtures) |
| Finish: | Textured Black |