Apply to be a TradeMaster!
Main product image of Wingate 1 light Outdoor Post Fixture w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

Wingate 1 light Outdoor Post Fixture w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-5625
Rating:
(0)
Q&A:
(0)
Wingate 1 light Outdoor Post Fixture w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$241.99 each
In Stock
In Stock
Get 35 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Pole, Post
Product Highlight: Finish
Textured Black
Product Highlight: Material
Glass, Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v

Description

–
An attractive and practical choice for illuminating outdoor spaces, the Wingate post light enhances curb appeal while providing functional lighting for evening activities and gathering. The textured black on the die-cast aluminum body ensures enjoyment for years to come and the seedless glass is clear, emitting plenty of light. Evoking a cottage-inspired Tudor design, Wingate is a classic, durable fixture offering durability and style in a convenient package.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 16 inch H x 10 inch W
  • Transitional design with classic details
  • Glass / Steel Construction
  • Textured Black Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Style:

Traditional

Energy Star Rated:

No

Location Rating:

Wet

ANSI Base:

E26

Mount:

Pole

Post

Finish:

Textured Black

Number of Lamps:

1

Series:

Wingate

Application:

Outdoor

Material:

Glass

Steel

Power Method:

Hardwired

Country of Origin:

China

Product Type:

Post Lantern

Voltage:

120v

CCT Selectable:

No

Wattage:

100

Bulb Included:

No

Dimmable:

Lamp Dependent

Glass Finish:

Clear Seeded

Base Type:

Medium

Lamp Type:

A19

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy