Apply to be a TradeMaster!
Main product image of Jasper Collection Outdoor 14 inch Post Light Pole Lantern Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Jasper Collection Outdoor 14 inch Post Light Pole Lantern Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-5745
Rating:
(0)
Q&A:
(0)
Jasper Collection Outdoor 14 inch Post Light Pole Lantern Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$147.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Mount
Post

Description

–
The Jasper 60-5745 Outdoor Post Light has a transitional style featuring clean lines and a structured silhouette with subtle hints of Asian-inspired influence. Finished in matte black, it will complement existing finishes and provide curb appeal to your walkway, driveway, and rich landscaping. Clear glass ensures maximum output, bringing light to even the most difficult-to-illuminate areas.

Features
  • Accepts one (1) 100-watt medium base bulb
  • Die-cast aluminum construction
  • Clear glass
  • Matte black finish
  • Dimensions: 13.94 inches high x 7.52 inches wide x 7.52 inches long
  • Wet location rated
  • 1-year warranty
  • Easy to install with included instructions and mounting hardware. Pier mount and post sold separately

Specs

–
Wattage:

100

Series:

Jasper

Application:

Outdoor

Glass Finish:

Clear Glass

CCT Selectable:

No

Bulb Included:

No

Replaceable Light Source:

Yes

ADA:

No

Material:

Die-Cast Aluminum

Glass

Base Type:

Medium

Technology:

Lamp Dependent

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Product Type:

Post Lantern

Mount:

Post

Finish:

Matte Black

Location Rating:

Wet

ANSI Base:

E26

Power Method:

Hardwired

Country of Origin:

China

Lamp Type:

A19

Style:

Traditional

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy