| Glass Finish: | Clear Glass |
|---|---|
| Application: | Outdoor |
| Voltage: | 120v |
| Material: | Glass Die-Cast Aluminum |
| Replaceable Light Source: | Yes |
| Warranty: | 1 Year Limited (Fixtures) |
| Mount: | Ceiling |
| Location Rating: | Damp |
| CCT Selectable: | No |
| Energy Star Rated: | No |
| Cord Length: | 144" |
| Dimmable: | Lamp Dependent |
| Chain Length (Inches): | 48" |
| Technology: | Lamp Dependent |
| Country of Origin: | China |
| ANSI Base: | E26 |
| Power Method: | Hardwired |
| Bulb Included: | No |
| Wattage: | 100 |
| ADA: | No |
| Style: | Traditional |
| Product Type: | Hanging Lantern |
| Series: | Jasper |
| Finish: | Matte Black |
| Lamp Type: | A19 |
| Base Type: | Medium |