Apply to be a TradeMaster!
Main product image of Raiden Collection Outdoor 18 inch Post Light Pole Lantern Matte Black Finish w/ Clear Seedy Glass
Magnifying glass
Hover image to zoom

Raiden Collection Outdoor 18 inch Post Light Pole Lantern Matte Black Finish w/ Clear Seedy Glass

Brand:
Nuvo
SKU:
60-5758
Rating:
(0)
Q&A:
(0)
Raiden Collection Outdoor 18 inch Post Light Pole Lantern Matte Black Finish w/ Clear Seedy Glass
Magnifying glass
Hover image to zoom
$246.99 each
In Stock
In Stock
Get 38 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Post
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Die-Cast Aluminum, Glass

Description

–
The Raiden 60-5758 Outdoor Post Light features a traditional design yet is suited to today's contemporary lighting styles. The clear seeded glass delivers an aged patina softly illuminated by the bulb. The matte black finish showcases the fixture's structure and will pair easily with existing pieces. The ideal post light to add curb appeal and style to your home's exterior landscape.

Features
  • Accepts one (1) 100-watt medium base bulb
  • Die-cast aluminum construction
  • Clear seeded glass
  • Matte black finish
  • Dimensions: 17.88 inches high x 7.50 inches in diameter
  • Wet location rated
  • 1-year warranty
  • Easy to install with included instructions and mounting hardware. Pier mount and post sold separately

Specs

–
Application:

Outdoor

Location Rating:

Wet

Lamp Type:

A19

Voltage:

120v

Glass Finish:

Clear Seeded

ANSI Base:

E26

Style:

Traditional

Mount:

Post

Bulb Included:

No

Power Method:

Hardwired

Energy Star Rated:

No

ADA:

No

Wattage:

100

Replaceable Light Source:

Yes

Country of Origin:

China

Base Type:

Medium

Material:

Die-Cast Aluminum

Glass

Dimmable:

Lamp Dependent

Series:

Raiden

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Product Type:

Post Lantern

Technology:

Lamp Dependent

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy