| ADA: | No |
|---|---|
| Color Temperature: | Warm White |
| Wattage: | 60 |
| Base Type: | Medium |
| Dimmable: | Lamp Dependent |
| Replaceable Light Source: | Yes |
| Power Method: | Hardwired |
| Finish: | Bronze Copper Accents |
| Material: | Glass Metal |
| Voltage: | 120v |
| Energy Star Rated: | No |
| Series: | Howell |
| ANSI Base: | E26 |
| Product Type: | Wall Lantern |
| Number of Lamps: | 1 |
| Lumens: | 240 |
| Technology: | Incandescent |
| Application: | Outdoor |
| Location Rating: | Wet |
| Lamp Type: | ST19 |
| Bulb Included: | Yes |
| Mount: | Wall |
| CCT Selectable: | No |
| CCT (Kelvin): | 2700K |
| Warranty: | 1 Year Limited (Fixtures) |
| Country of Origin: | China |
| Style: | Traditional |