Apply to be a TradeMaster!
Main product image of Howell 1 Light Large Outdoor Wall Fixture w/ 60W Vintage Lamp Included Bronze w/ Copper Accents Finish
Magnifying glass
Hover image to zoom

Howell 1 Light Large Outdoor Wall Fixture w/ 60W Vintage Lamp Included Bronze w/ Copper Accents Finish

Brand:
Nuvo
SKU:
60-5833
Rating:
(0)
Q&A:
(0)
Howell 1 Light Large Outdoor Wall Fixture w/ 60W Vintage Lamp Included Bronze w/ Copper Accents Finish
Magnifying glass
Hover image to zoom
$284.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Metal, Glass
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Copper Accents, Bronze
Product Highlight: Voltage
120v

Description

–
The Howell 60-5833 outdoor large wall lantern combines old world charm with it's simple details and lustrous finish. The clear seeded glass is encompassed in a rich bronze fixture body with crossed wire finished in bold copper, creating a pleasant, yet vibrant effect. Howell illuminates a home's exterior with style and flair, and is sure to elevate your curb appeal for years to come.

Features
  • Uses one 60 watt medium base ST19 bulb (included)
  • Bronze finish coordinates beautifully with existing décor
  • Fixture dimensions: 17.13-inch height, 8.75-inch width, 8.75-inch ext
  • Compatible with dimmable bulbs
  • Hardwire connection
  • Wet location rated for outdoor use
  • RoHS compliant
  • Medium lamp base
  • Clear seeded glass
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
CCT Selectable:

No

Energy Star Rated:

No

Application:

Outdoor

Style:

Traditional

Material:

Metal

Glass

ADA:

No

Color Temperature:

Warm White

Cri:

100

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Finish:

Copper Accents

Bronze

Bulb Included:

Yes

Lamp Type:

ST19

Base Type:

Medium

Lumens:

240

Series:

Howell

Location Rating:

Wet

Number of Lamps:

1

Voltage:

120v

Product Type:

Wall Lantern

ANSI Base:

E26

Country of Origin:

China

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Wattage:

60

Mount:

Wall

CCT (Kelvin):

2700K

Technology:

Incandescent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy