Apply to be a TradeMaster!
Main product image of Howell 1 Light Outdoor Post Lantern w/ 60W Vintage Lamp Included Bronze w/ Copper Accents Finish
Magnifying glass
Hover image to zoom

Howell 1 Light Outdoor Post Lantern w/ 60W Vintage Lamp Included Bronze w/ Copper Accents Finish

Brand:
Nuvo
SKU:
60-5835
Rating:
(0)
Q&A:
(0)
Howell 1 Light Outdoor Post Lantern w/ 60W Vintage Lamp Included Bronze w/ Copper Accents Finish
Magnifying glass
Hover image to zoom
$274.99 each
In Stock
In Stock
Get 6 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Copper Accents, Bronze
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Post, Pole
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Glass, Metal

Description

–
Proper lighting brings a desired illumination and aesthetic effect to outdoor spaces, and the Howell post light incorporates these elements beautifully. A rich, bronze finish on the fixture body is highlighted with copper wire accents, an attractive focal point that draws your eye to the clear seeded glass. Howell provides both decorative and functional lighting to walkways, driveways, gardens, or along the perimeter of a property.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 19.38 inch H x 8.75 inch W x 8.75 inch L
  • Traditional design with classic details
  • Glass / Metal Construction
  • Bronze with Copper Accents Finish
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Product Type:

Post Lantern

ANSI Base:

E26

Energy Star Rated:

No

Lamp Type:

ST19

CCT Selectable:

No

Finish:

Copper Accents

Bronze

Application:

Outdoor

Warranty:

1 Year Limited (Fixtures)

Mount:

Post

Pole

Lumens:

240

Bulb Included:

Yes

Color Temperature:

Warm White

Wattage:

60

Material:

Glass

Metal

Style:

Traditional

Series:

Howell

Technology:

Incandescent

Dimmable:

Lamp Dependent

CCT (Kelvin):

2700K

Power Method:

Hardwired

Country of Origin:

China

Replaceable Light Source:

Yes

Number of Lamps:

1

Voltage:

120v

Cri:

100

Location Rating:

Wet

Base Type:

Medium

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy