| Dimmable: | Lamp Dependent |
|---|---|
| Location Rating: | Damp |
| Lamp Type: | ST19 |
| Color Temperature: | Warm White |
| ANSI Base: | E26 |
| Bulb Included: | Yes |
| Finish: | Copper Accents Forest Bronze |
| Material: | Metal Glass |
| Voltage: | 120v |
| Wattage: | 60 |
| Lumens: | 240 |
| ADA: | No |
| Number of Lamps: | 1 |
| Style: | Traditional |
| Series: | Lake |
| Warranty: | 1 Year Limited (Fixtures) |
| Mount: | Wall |
| Energy Star Rated: | No |
| CCT Selectable: | No |
| Technology: | Incandescent |
| Product Type: | Sconce |
| CCT (Kelvin): | 2700K |
| Replaceable Light Source: | Yes |
| Base Type: | Medium |
| Country of Origin: | China |
| Cri: | 100 |
| Power Method: | Hardwired |
| Application: | Indoor |