| Dimmable: | Lamp Dependent |
|---|---|
| Style: | Contemporary |
| Finish: | Brushed Nickel Accents Iron Black |
| CCT (Kelvin): | 2700K |
| Mount: | Ceiling |
| Color Temperature: | Warm White |
| Bulb Included: | Yes |
| Material: | Glass Metal |
| Location Rating: | Dry |
| Technology: | Incandescent |
| Cri: | 100 |
| Voltage: | 120v |
| Number of Lamps: | 4 |
| Lumens: | 960 |
| Base Type: | Medium |
| Replaceable Light Source: | Yes |
| Series: | Lake |
| Product Type: | Island Pendant |
| Application: | Indoor |
| Wattage: | 60 |
| Country of Origin: | China |
| Cord Length: | 144" |
| CCT Selectable: | No |
| Power Method: | Hardwired |
| Lamp Type: | ST19 |
| ANSI Base: | E26 |
| Warranty: | 1 Year Limited (Fixtures) |
| Energy Star Rated: | No |