Apply to be a TradeMaster!
Main product image of Kettle 1 Light Wall Sconce w/ 60W Vintage Lamp Included Weathered Brass Finish
Magnifying glass
Hover image to zoom

Kettle 1 Light Wall Sconce w/ 60W Vintage Lamp Included Weathered Brass Finish

Brand:
Nuvo
SKU:
60-5891
Rating:
(0)
Q&A:
(0)
Kettle 1 Light Wall Sconce w/ 60W Vintage Lamp Included Weathered Brass Finish
Magnifying glass
Hover image to zoom
$169.99 each
In Stock
In Stock
Get 151 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Metal

Description

–
The Kettle 60-5891 wall sconce captivates with its antique-like finish, embodying industrial elegance. The mottled weathered brass metal shade highlights the rolled edges and welded details. Bring a touch of nostalgic romance to your home with this charming and timeless design.

Features
  • Uses one 60 watt medium base ST19 bulb (included)
  • Weathered brass finish brings elemental rustic appeal to lighting
  • Fixture dimensions: 8-inch height, 12-inch width, 5-inch ext
  • Compatible with dimmable bulbs
  • Metal body, designed for long-lasting illumination
  • Damp location rated
  • 1-year limited warranty
  • Rated for indoor use
  • Weathered brass metal shade
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
CCT Selectable:

No

Voltage:

120v

Lumens:

240

Country of Origin:

China

Application:

Indoor

CCT (Kelvin):

2700K

Bulb Included:

Yes

Series:

Kettle

Technology:

Incandescent

Mount:

Wall

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Lamp Type:

ST19

Color Temperature:

Warm White

Product Type:

Sconce

ADA:

No

Energy Star Rated:

No

Base Type:

Medium

Material:

Metal

Finish:

Weathered Brass

ANSI Base:

E26

Replaceable Light Source:

Yes

Number of Lamps:

1

Cri:

100

Location Rating:

Damp

Dimmable:

Lamp Dependent

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy