Apply to be a TradeMaster!
Main product image of Kettle 3 Light Flush Fixture w/ 60W Vintage Lamps Included Weathered Brass Finish
Magnifying glass
Hover image to zoom

Kettle 3 Light Flush Fixture w/ 60W Vintage Lamps Included Weathered Brass Finish

Brand:
Nuvo
SKU:
60-5893
Rating:
(0)
Q&A:
(0)
Kettle 3 Light Flush Fixture w/ 60W Vintage Lamps Included Weathered Brass Finish
Magnifying glass
Hover image to zoom
$340.05 each
In Stock
In Stock
Get 137 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Weathered Brass
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Steel
Product Highlight: Voltage
120v

Description

–
The Kettle 60-5893 flush mount captivates with its antique-like finish, embodying industrial elegance. The mottled weathered brass metal drum shade highlights the rolled edges and welded details, creating a perfect backdrop for the glowing Edison bulbs. Bring a touch of nostalgic romance to your home with this charming and timeless design.

Features
  • Uses three 60 watt medium base ST19 bulbs (included)
  • Weathered brass finish brings elemental rustic appeal to lighting
  • Fixture dimensions: 6-inch height, 16.88-inch diameter
  • Compatible with dimmable bulbs
  • Entry Way; Kitchen; Dining; Bath; Hallway
  • Includes mounting hardware and installation instructions
  • Rated for Indoor and Enclosed Outdoor Locations
  • Can be used with dimmable bulbs
  • Weathered brass metal shade
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Country of Origin:

China

Location Rating:

Damp

Wattage:

60

Mount:

Ceiling

Base Type:

Medium

Lamp Type:

ST19

Finish:

Weathered Brass

Power Method:

Hardwired

Material:

Steel

Dimmable:

Lamp Dependent

Voltage:

120v

CCT Selectable:

No

Product Type:

Flush Mount

Series:

Kettle

Number of Lamps:

3

Bulb Included:

Yes

CCT (Kelvin):

2700K

Color Temperature:

Warm White

Lumens:

720

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Application:

Indoor

Cri:

100

Style:

Traditional

ANSI Base:

E26

Energy Star Rated:

No

Technology:

Incandescent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy