| Location Rating: | Dry |
|---|---|
| Technology: | Incandescent |
| Lamp Type: | ST19 |
| Number of Lamps: | 5 |
| Lumens: | 1200 |
| ANSI Base: | E26 |
| Product Type: | Pendant |
| Bulb Included: | Yes |
| Style: | Traditional |
| Power Method: | Hardwired |
| Wattage: | 60 |
| Replaceable Light Source: | Yes |
| Energy Star Rated: | No |
| Mount: | Ceiling |
| Cord Length: | 144" |
| Chain Length (Inches): | 48" |
| Cri: | 100 |
| Series: | Kettle |
| CCT (Kelvin): | 2700K |
| Country of Origin: | China |
| CCT Selectable: | No |
| Application: | Indoor |
| Warranty: | 1 Year Limited (Fixtures) |
| Color Temperature: | Warm White |
| Dimmable: | Lamp Dependent |
| Voltage: | 120v |
| Base Type: | Medium |
| Finish: | Weathered Brass |
| Material: | Metal |