Apply to be a TradeMaster!
Main product image of Jamesport Collection Outdoor 15 inch Post Light Pole Lantern Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom

Jamesport Collection Outdoor 15 inch Post Light Pole Lantern Matte Black w/ Clear Glass

Brand:
Nuvo
SKU:
60-5932
Rating:
(0)
Q&A:
(0)
Jamesport Collection Outdoor 15 inch Post Light Pole Lantern Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom
$87.99 each
In Stock
In Stock
Get 15 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Wattage
100 Watts
Product Highlight: Mount
Post
Product Highlight: Energy Star Rated
No

Description

–
Like many hamlets, the Jamesport Outdoor Collection transcends conventional styles to suit many homes' architectural styles. Designed with large clear glass panels, it brings light from all sides for optimal illumination. The finely constructed die-cast aluminum framework with its subtle matte black finish perfectly complements its structured simplicity. Present your guests with an inviting and welcoming Satco 60-5932 post light as they approach your entryway.

Features
  • Uses three 100 watt candelabra base B10 bulbs or LED equivalent (not included)
  • Matte black finish for a cultured understated look
  • Fixture dimensions: 15.25-inch height, 7.5 square
  • Compatible with dimmable bulbs
  • Dimensions: 15.25 inches high x 7.5 inches wide x 7.5 inches long
  • Wet location rated
  • 1-year warranty
  • Easy to install with included instructions and mounting hardware. Pier mount and post sold separately
  • Clear glass
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Application:

Outdoor

Series:

Jamesport

Product Type:

Post Lantern

Lamp Type:

B10

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Material:

Die-Cast Aluminum

Glass

Wattage:

100

Mount:

Post

Energy Star Rated:

No

Glass Finish:

Clear Glass

Dimmable:

Lamp Dependent

ANSI Base:

E12

Style:

Traditional

Location Rating:

Wet

CCT Selectable:

No

Base Type:

Candelabra

Bulb Included:

No

Voltage:

120v

Country of Origin:

China

ADA:

No

Technology:

Lamp Dependent

Finish:

Matte Black

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy