Apply to be a TradeMaster!
Main product image of East River Collection Outdoor 19.5 inch Post Light Pole Lantern Matte Black Finish w/ Clear Water Glass
Magnifying glass
Hover image to zoom

East River Collection Outdoor 19.5 inch Post Light Pole Lantern Matte Black Finish w/ Clear Water Glass

Brand:
Nuvo
SKU:
60-5943
Rating:
(0)
Q&A:
(0)
East River Collection Outdoor 19.5 inch Post Light Pole Lantern Matte Black Finish w/ Clear Water Glass
Magnifying glass
Hover image to zoom
$142.25 each
In Stock
In Stock
Get 35 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Mount
Post
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v

Description

–
With a hint of provincial design, the East River Outdoor Collection features old-world charm combined with today's style. The rippling, clear water glass of the 60-5943 post light dances in the light, and is encased in a beautifully designed fixture with a matte black finish highlighting the curves and subtle detailing on the fixture body. From Cape to Colonial, this post light offers the perfect solution for exterior home lighting.

Features
  • Accepts one (1) 100-watt medium base bulb
  • Die-cast aluminum construction
  • Clear water glass
  • Matte black finish
  • Dimensions: 19.50 inches high x 8.25 inches in diameter
  • Wet location rated
  • 1-year warranty
  • Easy to install with included instructions and mounting hardware. Pier mount and post sold separately

Specs

–
Replaceable Light Source:

Yes

Glass Finish:

Clear Water

Style:

Traditional

ADA:

No

Finish:

Matte Black

Bulb Included:

No

CCT Selectable:

No

Power Method:

Hardwired

Location Rating:

Wet

Material:

Die-Cast Aluminum

Glass

Mount:

Post

ANSI Base:

E26

Base Type:

Medium

Series:

East River

Country of Origin:

China

Energy Star Rated:

No

Voltage:

120v

Technology:

Lamp Dependent

Wattage:

100

Application:

Outdoor

Dimmable:

Lamp Dependent

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Product Type:

Post Lantern

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy