Apply to be a TradeMaster!
Main product image of Cove Neck Collection Outdoor Large 16 inch Post Light Pole Lantern Rustic Bronze Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Cove Neck Collection Outdoor Large 16 inch Post Light Pole Lantern Rustic Bronze Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-5952
Rating:
(0)
Q&A:
(0)
Cove Neck Collection Outdoor Large 16 inch Post Light Pole Lantern Rustic Bronze Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$154.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Post
Product Highlight: Material
Glass, Die-Cast Aluminum
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Rustic Bronze
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts

Description

–
Today's style of craftsman lighting, as shown in the Cove Neck Outdoor Series, works with a variety of home designs. The fixture details on the die-cast aluminum body are highlighted beautifully with a rich rustic bronze finish that is versatile in appeal. Go with a vintage-style bulb to showcase the stunning clear seeded glass, providing illumination from all sides. The charming Satco 60-5952 large post light gives exterior lighting a much-needed touch of panache. It is also available in white and textured black.

Features
  • Accepts one (1) 100-watt Medium Base Bulb
  • Die-cast aluminum construction
  • Clear seeded glass
  • Rustic bronze finish
  • Dimensions: 16.14 inches high x 9.00 inches wide x 9.00 inches long
  • Wet location rated
  • 1-year warranty
  • Easy to install with included instructions and mounting hardware. Pier mount and post sold separately

Specs

–
CCT Selectable:

No

Style:

Craftsman

Product Type:

Post Lantern

Lamp Type:

A19

Replaceable Light Source:

Yes

Mount:

Post

Bulb Included:

No

Material:

Glass

Die-Cast Aluminum

Power Method:

Hardwired

Finish:

Rustic Bronze

Technology:

Lamp Dependent

ADA:

No

Voltage:

120v

Country of Origin:

China

Wattage:

100

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Seeded Glass

Series:

Cove Neck

Dimmable:

Lamp Dependent

Application:

Outdoor

Location Rating:

Wet

Base Type:

Medium

Energy Star Rated:

No

ANSI Base:

E26

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy