Apply to be a TradeMaster!
Main product image of Austen Collection Outdoor 20 inch Post Light Pole Lantern Matte Black Finish w/ Clear Water Glass
Magnifying glass
Hover image to zoom

Austen Collection Outdoor 20 inch Post Light Pole Lantern Matte Black Finish w/ Clear Water Glass

Brand:
Nuvo
SKU:
60-5995
Rating:
(0)
Q&A:
(0)
Austen Collection Outdoor 20 inch Post Light Pole Lantern Matte Black Finish w/ Clear Water Glass
Magnifying glass
Hover image to zoom
$152.35 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v
Product Highlight: Mount
Post
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Austen Lighting Series features a classic design that brings a romantic charm to the outdoors in its transitional style. An elongated metal structure is finished in a versatile matte black to coordinate with existing finishes. The rippling water glass provides glimpses of the bulb while allowing for superior illumination through the clear panels. Conveying a sense of classic style allows the 60-5995 post light to shine bright on the exterior of your home.

Features
  • Accepts one (1) 100-watt medium base bulb
  • Die-cast aluminum construction
  • Clear water glass
  • Matte black finish
  • Dimensions: 20.13 inches high x 7.75 inches wide x 7.75 inches long
  • Wet location rated
  • 1-year warranty
  • Easy to install with included instructions and mounting hardware, pier mount and post sold separately

Specs

–
Material:

Die-Cast Aluminum

Glass

Finish:

Matte Black

Voltage:

120v

Mount:

Post

Energy Star Rated:

No

Replaceable Light Source:

Yes

Application:

Outdoor

Bulb Included:

No

Series:

Austen

Location Rating:

Wet

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

CCT Selectable:

No

Power Method:

Hardwired

ANSI Base:

E26

Style:

Traditional

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Glass Finish:

Clear Water

ADA:

No

Wattage:

100

Country of Origin:

China

Product Type:

Post Lantern

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy