| CCT Selectable: | No |
|---|---|
| Technology: | Lamp Dependent |
| Energy Star Rated: | No |
| Warranty: | 1 Year Limited (Fixtures) |
| Base Type: | Medium |
| Power Method: | Hardwired |
| Location Rating: | Wet |
| ADA: | No |
| Glass Finish: | Clear Water |
| Material: | Die-Cast Aluminum Glass |
| Style: | Traditional |
| Product Type: | Wall Lantern |
| Finish: | Matte Black |
| Wattage: | 100 |
| Bulb Included: | No |
| Voltage: | 120v |
| Mount: | Wall |
| Application: | Outdoor |
| Dimmable: | Lamp Dependent |
| Lamp Type: | A19 |
| Country of Origin: | China |
| Replaceable Light Source: | Yes |
| Series: | Austen |
| ANSI Base: | E26 |