Apply to be a TradeMaster!
Main product image of 2 Light 11" Flush Mount Alabaster Glass Color retail packaging
Magnifying glass
Hover image to zoom

2 Light 11" Flush Mount Alabaster Glass Color retail packaging

Brand:
Nuvo
SKU:
60-6000
Rating:
(0)
Q&A:
(0)
2 Light 11" Flush Mount Alabaster Glass Color retail packaging
Magnifying glass
Hover image to zoom
$35.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel

Description

–
Bring traditional style and affordable lighting into your home with the Hugh two-light flush mount. The swirling alabaster glass bowl diffuses the bulbs creating a warm and inviting ambiance. With a classic brushed nickel, matching existing finishes is quite simple, making the Hugh 11-inch flush mount a perfect expansion item for your homes interior lighting.

Features
  • Accepts two 60W medium base bulbs or LED equivalent
  • Dimensions: 4.88 inch H x 11.38 inch W
  • Traditional design with classic details
  • Steel Construction
  • Brushed Nickel Finish
  • Alabaster Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Location Rating:

Damp

Power Method:

Hardwired

Base Type:

Medium

Material:

Steel

Energy Star Rated:

No

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

ANSI Base:

E26

Technology:

Lamp Dependent

Style:

Traditional

CCT Selectable:

No

Glass Finish:

Alabaster

Voltage:

120v

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Finish:

Brushed Nickel

Lamp Type:

A19

Wattage:

60

Product Type:

Flush Mount

Bulb Included:

No

Number of Lamps:

2

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy