Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Mount Alabaster Ball Color retail packaging
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Mount Alabaster Ball Color retail packaging

Brand:
Nuvo
SKU:
60-6008
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Mount Alabaster Ball Color retail packaging
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 202 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel

Description

–
The Lunar flush mount is a fixture that is easy to install and offers a little style to otherwise standard, utility-inspired lighting. The alabaster globe glass diffuses and distributes light, and the brushed nickel on the base is versatile to accompany various finishes. Illuminate the stairway to a basement, provide light to a mudroom, or entryway, bringing extra light and some style to those dark areas in your home.

Features
  • Accepts two 60W medium base bulbs or LED equivalent
  • Dimensions: 4.88 inch H x 11.38 inch W
  • Traditional design with classic details
  • Steel Construction
  • Brushed Nickel Finish
  • Alabaster Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Lamp Type:

A19

Dimmable:

Lamp Dependent

Voltage:

120v

Country of Origin:

China

Energy Star Rated:

No

Glass Finish:

Alabaster

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Application:

Indoor

Style:

Traditional

Product Type:

Flush Mount

ANSI Base:

E26

CCT Selectable:

No

Power Method:

Hardwired

Location Rating:

Damp

Mount:

Ceiling

Replaceable Light Source:

Yes

Base Type:

Medium

Finish:

Brushed Nickel

Material:

Steel

Technology:

Lamp Dependent

Wattage:

60

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy