Apply to be a TradeMaster!
Main product image of 1 Light 12" Flush Mount Twist and Lock w/ Frosted White Glass Color retail packaging (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light 12" Flush Mount Twist and Lock w/ Frosted White Glass Color retail packaging (Pack of 2)

Brand:
Nuvo
SKU:
60-6013
Rating:
(0)
Q&A:
(0)
1 Light 12" Flush Mount Twist and Lock w/ Frosted White Glass Color retail packaging (Pack of 2)
Magnifying glass
Hover image to zoom
$89.98 each
In Stock
In Stock
Get 857 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel

Description

–
Bring traditional style and affordable lighting into your home with this twist and lock two-light flush mount. The frosted white glass bowl distributes the bulbs creating a warm and inviting ambiance. With the mahogany bronze, matching existing finishes is quite simple, making the Hugh 11-inch flush mount a perfect expansion item for your homes interior lighting.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 4.5 inch H x 11.5 inch W
  • Traditional design with classic details
  • Steel Construction
  • Mahogany Bronze Finish
  • Frosted Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Bulb Included:

No

Replaceable Light Source:

Yes

Product Type:

Flush Mount

Base Type:

Medium

Application:

Indoor

CCT Selectable:

No

Country of Origin:

China

Energy Star Rated:

No

Technology:

Lamp Dependent

Power Method:

Hardwired

Wattage:

60

ANSI Base:

E26

Mount:

Ceiling

Number of Lamps:

1

Dimmable:

Lamp Dependent

Material:

Steel

Voltage:

120v

Finish:

Mahogany Bronze

Location Rating:

Damp

Glass Finish:

Frost

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy