Apply to be a TradeMaster!
Main product image of Patton 3 Light Flush Fixture w/ Frosted Glass Color Retail Packaging
Magnifying glass
Hover image to zoom

Patton 3 Light Flush Fixture w/ Frosted Glass Color Retail Packaging

Brand:
Nuvo
SKU:
60-6014
Rating:
(0)
Q&A:
(0)
Patton 3 Light Flush Fixture w/ Frosted Glass Color Retail Packaging
Magnifying glass
Hover image to zoom
$62.69 each
In Stock
In Stock
Get 152 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Brushed Nickel
Product Highlight: Power Method
Hardwired

Description

–
The Patton flush mount is a great option for those who want to bridge the gap between traditional and contemporary style. The frosted white glass is opaque, reducing glare and creating a warm and inviting atmosphere, and is perfectly complimented with the versatile brushed nickel. The trim on the fixture body is mimicked on the finial for a cohesive, stylish design.

Features
  • Accepts three 60W medium base bulbs or LED equivalent
  • Dimensions: 7.75 inch H x 15.75 inch W
  • Transitional design with classic details
  • Steel Construction
  • Brushed Nickel Finish
  • Frosted Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Material:

Steel

Number of Lamps:

3

Country of Origin:

China

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Bulb Included:

No

Wattage:

60

Lamp Type:

A19

Replaceable Light Source:

Yes

Product Type:

Flush Mount

Style:

Traditional

Energy Star Rated:

No

Finish:

Brushed Nickel

ANSI Base:

E26

Base Type:

Medium

Power Method:

Hardwired

Series:

Patton

Location Rating:

Damp

Glass Finish:

Frost

Mount:

Ceiling

Voltage:

120v

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy