Apply to be a TradeMaster!
Main product image of 2 Light 11" Flush Mount Clear Ribbed Glass Color retail packaging
Magnifying glass
Hover image to zoom

2 Light 11" Flush Mount Clear Ribbed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-6015
Rating:
(0)
Q&A:
(0)
2 Light 11" Flush Mount Clear Ribbed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$35.99 each
In Stock
In Stock
Get 88 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Polished Brass
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

–
A timeless design that is always in style, the Court flush mount is suitable for resident applications as well as large scale, builder projects. The fixture base is finished in polished brass, classic and easy to match existing faucets, and hardware. The clear glass bowl provides plenty of illumination, and the ribbed detailing adds visual interest to the design. At 11-inches, it can be applied to a powder room, bathroom, hallway, entryway, and kitchen, making this an ideal flush mount for various projects.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 4.5 inch H x 11.5 inch W
  • Traditional design with classic details
  • Steel Construction
  • Polished Brass Finish
  • Clear Ribbed Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Mount:

Ceiling

Product Type:

Flush Mount

CCT Selectable:

No

ANSI Base:

E26

Number of Lamps:

2

Style:

Traditional

Glass Finish:

Clear Ribbed

Application:

Indoor

Finish:

Polished Brass

Dimmable:

Lamp Dependent

Base Type:

Medium

Country of Origin:

China

Material:

Steel

Location Rating:

Damp

Bulb Included:

No

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Technology:

Lamp Dependent

Lamp Type:

A19

Wattage:

60

Power Method:

Hardwired

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy