Apply to be a TradeMaster!
Main product image of 2 Light 13" Flush Mount Clear Ribbed Glass Color retail packaging
Magnifying glass
Hover image to zoom

2 Light 13" Flush Mount Clear Ribbed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-6016
Rating:
(0)
Q&A:
(0)
2 Light 13" Flush Mount Clear Ribbed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$43.99 each
In Stock
In Stock
Get 219 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts

Description

–
A timeless design that is always in style, the Court flush mount is suitable for resident applications as well as large scale, builder projects. The fixture base is finished in polished brass, classic and easy to match existing faucets, and hardware. The clear glass bowl provides plenty of illumination, and the ribbed detailing adds visual interest to the design. At 13-inches, it can be applied to a powder room, bathroom, hallway, entryway, and kitchen, making this an ideal flush mount for various projects.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 4.5 inch H x 11.5 inch W
  • Traditional design with classic details
  • Steel Construction
  • Polished Brass Finish
  • Clear Ribbed Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Mount:

Ceiling

Glass Finish:

Clear Ribbed

Base Type:

Medium

Technology:

Lamp Dependent

Location Rating:

Damp

Material:

Steel

Replaceable Light Source:

Yes

Number of Lamps:

2

Energy Star Rated:

No

Product Type:

Flush Mount

Voltage:

120v

Dimmable:

Lamp Dependent

CCT Selectable:

No

Wattage:

60

Country of Origin:

China

Finish:

Polished Brass

Lamp Type:

A19

Bulb Included:

No

ANSI Base:

E26

Power Method:

Hardwired

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy