Apply to be a TradeMaster!
Main product image of 2 Light 13" Flush Mount Clear Ribbed Glass Color retail packaging
Magnifying glass
Hover image to zoom

2 Light 13" Flush Mount Clear Ribbed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-6024
Rating:
(0)
Q&A:
(0)
2 Light 13" Flush Mount Clear Ribbed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 111 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling

Description

–
A timeless design that is always in style, the Court flush mount is suitable for resident applications as well as large scale, builder projects. The fixture base is finished in brushed nickel, classic and easy to match existing faucets, and hardware. The clear glass bowl provides plenty of illumination, and the ribbed detailing adds visual interest to the design. At 13-inches, it can be applied to a powder room, bathroom, hallway, entryway, and kitchen, making this an ideal flush mount for various projects.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 4.5 inch H x 11.5 inch W
  • Traditional design with classic details
  • Steel Construction
  • Brushed Nickel Finish
  • Clear Ribbed Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Base Type:

Medium

Country of Origin:

China

Number of Lamps:

2

Replaceable Light Source:

Yes

Glass Finish:

Clear Ribbed

Bulb Included:

No

Application:

Indoor

Lamp Type:

A19

ANSI Base:

E26

Location Rating:

Damp

Voltage:

120v

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Product Type:

Flush Mount

Wattage:

60

Power Method:

Hardwired

Dimmable:

Lamp Dependent

CCT Selectable:

No

Mount:

Ceiling

Finish:

Brushed Nickel

Technology:

Lamp Dependent

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy