Apply to be a TradeMaster!
Main product image of 1 Light 8" Flush Mount Small White Mushroom Color retail packaging
Magnifying glass
Hover image to zoom

1 Light 8" Flush Mount Small White Mushroom Color retail packaging

Brand:
Nuvo
SKU:
60-6026
Rating:
(0)
Q&A:
(0)
1 Light 8" Flush Mount Small White Mushroom Color retail packaging
Magnifying glass
Hover image to zoom
$22.99 each
In Stock
In Stock
Get 40 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Steel
Product Highlight: Mount
Ceiling
Product Highlight: Finish
White

Description

–
Nuvo's 60-6026 everyday mushroom-style flush mount is designed for maximum versatility. The white glass bowl minimizes glare and the white finish suits a variety of color schemes. A 60 Watt medium base bulb does the job efficiently providing plenty of illumination in just about any area you choose. Change out on outdated fixture in a mudroom, spruce up a powder room, or bring some much needed light to a dark hallway, this 8-inch flush mount fits the bill.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 5 inch H x 7.5 inch W
  • Utility style with classic details
  • Steel Construction
  • White Finish
  • White Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Style:

Utility

Replaceable Light Source:

Yes

Location Rating:

Damp

Material:

Steel

Number of Lamps:

1

Technology:

Lamp Dependent

CCT Selectable:

No

Mount:

Ceiling

Product Type:

Flush Mount

Finish:

White

ANSI Base:

E26

Bulb Included:

No

Dimmable:

Lamp Dependent

Base Type:

Medium

Application:

Indoor

Glass Finish:

White

Wattage:

60

Lamp Type:

A19

Country of Origin:

China

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy