Apply to be a TradeMaster!
Main product image of 2 Light 8" Flush Mount Medium Crystal / White Drum Color retail packaging (Pack of 2)
Magnifying glass
Hover image to zoom

2 Light 8" Flush Mount Medium Crystal / White Drum Color retail packaging (Pack of 2)

Brand:
Nuvo
SKU:
60-6027
Rating:
(0)
Q&A:
(0)
2 Light 8" Flush Mount Medium Crystal / White Drum Color retail packaging (Pack of 2)
Magnifying glass
Hover image to zoom
$67.98 each
In Stock
In Stock
Get 81 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No

Description

–
Nuvo's 60-6027 everyday drum-style flush mount is designed for maximum versatility. The crystal glass maximizes light, and the white ribbon ties in with the finish, suiting a variety of color schemes. 60 Watt medium base bulbs handle the job efficiently providing plenty of illumination in just about any area you choose. Change out on outdated fixture in a mudroom, spruce up a powder room, or bring some much needed light to a dark hallway, this 8-inch flush mount fits the bill.

Features
  • Accepts two 60W medium base bulbs or LED equivalent
  • Dimensions: 6 inch H x 8 inch W
  • Utility style with classic details
  • Steel Construction
  • Polished Chrome Finish
  • Crystal & White Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Voltage:

120v

Dimmable:

Lamp Dependent

CCT Selectable:

No

Location Rating:

Damp

Style:

Utility

Replaceable Light Source:

Yes

Product Type:

Flush Mount

Finish:

Polished Chrome

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Material:

Steel

Number of Lamps:

2

Application:

Indoor

Technology:

Lamp Dependent

Glass Finish:

Crystal

White

Power Method:

Hardwired

Base Type:

Medium

Energy Star Rated:

No

Bulb Included:

No

Lamp Type:

A19

ANSI Base:

E26

Wattage:

60

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy