Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Fixture White Ball Color retail packaging (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Fixture White Ball Color retail packaging (Pack of 2)

Brand:
Nuvo
SKU:
60-6028
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Fixture White Ball Color retail packaging (Pack of 2)
Magnifying glass
Hover image to zoom
$43.98 each
In Stock
In Stock
Get 15 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Polished Brass
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v

Description

–
Nuvo's 60-6028 flush mount is a fixture that is easy to install and offers a little style to otherwise standard, utility-inspired lighting. The white globe diffuses and distributes light, and the polished brass on the base is versatile to accompany various finishes. Illuminate the stairway to a basement, provide light to a mudroom, or entryway, bringing extra light and some style to those dark areas in your home.

Features
  • Accepts two 60W medium base bulbs or LED equivalent
  • Dimensions: 6 inch H x 8 inch W
  • Utility style with classic details
  • Steel Construction
  • Polished Brass Finish
  • White Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
CCT Selectable:

No

Power Method:

Hardwired

Energy Star Rated:

No

Style:

Utility

Finish:

Polished Brass

Glass Finish:

White

Lamp Type:

A19

Base Type:

Medium

Country of Origin:

China

Material:

Steel

Replaceable Light Source:

Yes

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Application:

Indoor

Location Rating:

Damp

ANSI Base:

E26

Product Type:

Flush Mount

Number of Lamps:

1

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Wattage:

60

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy