Apply to be a TradeMaster!
Main product image of Polaris 2 Light 14" Semi-Flush w/ Satin Frosted Glass Shades
Magnifying glass
Hover image to zoom

Polaris 2 Light 14" Semi-Flush w/ Satin Frosted Glass Shades

Brand:
Nuvo
SKU:
60-609
Rating:
(0)
Q&A:
(0)
Polaris 2 Light 14" Semi-Flush w/ Satin Frosted Glass Shades
Magnifying glass
Hover image to zoom
$161.99 each
In Stock
In Stock
Get 70 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Glass, Metal
Product Highlight: Energy Star Rated
No

Description

–
The Polaris 60-609 features classic geometric design elements which deliver a clean, crisp appearance. This 2 light, 14 inch semi-flush mount fixture is beautifully finished in Brushed Nickel and features a Satin Frosted Glass Shade. Elegant and contemporary, this semi-flush mount fixture adds style to any home.

Features
  • Polaris Collection
  • Diameter: 13.75 inches, Height: 8.00 inches
  • Brushed Nickel Finish
  • Satin Frosted Glass Finish
  • Material: Glass and Metal
  • Dry location rated for indoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

Cord Length:

144"

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Product Type:

Semi Flush

Finish:

Brushed Nickel

Style:

Contemporary

Material:

Glass

Metal

Technology:

Lamp Dependent

Location Rating:

Dry

Energy Star Rated:

No

Base Type:

Medium

ANSI Base:

E26

Series:

Polaris

Lamp Type:

A19

Dimmable:

Lamp Dependent

Voltage:

120v

Number of Lamps:

2

Application:

Indoor

Mount:

Ceiling

Wattage:

60

Replaceable Light Source:

Yes

Glass Finish:

Satin Frosted

Bulb Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy