Apply to be a TradeMaster!
Main product image of Polaris 1 Light 5" Vanity w/ Satin Frosted Glass Shade (Pack of 3)
Magnifying glass
Hover image to zoom

Polaris 1 Light 5" Vanity w/ Satin Frosted Glass Shade (Pack of 3)

Brand:
Nuvo
SKU:
60-611
Rating:
(0)
Q&A:
(0)
Polaris 1 Light 5" Vanity w/ Satin Frosted Glass Shade (Pack of 3)
Magnifying glass
Hover image to zoom
$254.97 each
In Stock
In Stock
Get 9 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts

Description

–
The Polaris 60-611 features classic geometric design elements which deliver a clean, crisp appearance. This 1 light, 5 inch vanity fixture is beautifully finished in Brushed Nickel and features a Satin Frosted Glass Shade. Elegant and contemporary, this vanity fixture adds style to any home.

Features
  • Polaris Collection
  • Diameter: 4.50 inches, Height: 8.25 inches
  • Brushed Nickel Finish
  • Satin Frosted Glass Finish
  • Material: Steel
  • Damp location rated for indoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
CCT Selectable:

No

Glass Finish:

Satin Frosted

Mount:

Wall

Number of Lamps:

1

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Voltage:

120v

Location Rating:

Damp

Country of Origin:

China

Material:

Steel

Application:

Indoor

Base Type:

Medium

Power Method:

Hardwired

ADA:

No

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Series:

Polaris

Wattage:

100

Energy Star Rated:

No

ANSI Base:

E26

Lamp Type:

A19

Style:

Contemporary

Finish:

Brushed Nickel

Product Type:

Vanity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy